12 - 18 in. Plug

You last purchased this on
 
Lansas Products

Domehead™ 12 - 18 in. Plug

This product requires certification to purchase.
You last purchased this on
 
Lansas Products

Domehead™ 12 - 18 in. Plug

  • Fast #
  • Part #L501218
  • Item #4934190
  • Manufacturer Part #050-1218
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Lightest weight multi-size available
  • Their 2 ply or more cross-biased tire cord reinforcement allows for more controlled expansion of the plug
  • For stopping flow, air testing and pressure monitoring
  • Sizes are available to block flow in 4 in through 96 in diameter pipe
  • Plug ends are reinforced with a steel Spider™ ring wrapped in fabric
  • This design reduces the stress on the sidewall and eliminates end to end tears
  • Requires Certification

Specifications

Application:
Air, Pressure Testing
Collection:
Domehead™
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
18-1/4 in
Fits Pipe Size:
11-1/2 in - 18-1/4 in
Length:
28-1/2 in
Material:
Rubber
Pressure - Maximum:
25 psi
Size:
12 in - 18 in
Tool Type:
Test Plug
Weight:
29 lb