24 - 48 in. Plug

You last purchased this on
 
Vanderlans & Sons

Domehead™ 24 - 48 in. Plug

This product requires certification to purchase.
You last purchased this on
 
Vanderlans & Sons

Domehead™ 24 - 48 in. Plug

  • Fast #
  • Part #L502448
  • Item #5091842
  • Manufacturer Part #050-2448
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Lightest weight multi-size available
  • Their 2 ply or more cross-biased tire cord reinforcement allows for more controlled expansion of the plug
  • For stopping flow, air testing and pressure monitoring
  • Sizes are available to block flow in 4in through 96in diameter pipe
  • Plug ends are reinforced with a steel Spider™ ring wrapped in fabric
  • This design reduces the stress on the sidewall and eliminates end to end tears
  • Requires Certification

Specifications

Application:
Drains, Waste
Collection:
Domehead™
Color Finish Name:
Black
Diameter:
21-1/2 in
Fits Pipe Size:
22 in - 48-1/4 in
Length:
84 in
Material:
Rubber
Pressure - Maximum:
15 psi
Size:
21-1/2 in
Tool Type:
Plug