Vanderlans & Sons Flow-Thru™ NPT Plug

L941

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • All models include a lifting eye and an inflation port
  • Comes standard with MNPT but FNPT can be special ordered
  • Large by-pass design allows for doing a water test or sewer by-pass
  • Nylon reinforced natural rubber
  • Test caps available to convert plugs over to use in air testing applications

SPECIFICATIONS

Collection
Flow-Thru™
Color Finish
Black
Diameter
9-3/10 in
End Connection 1
MNPT
End Connections
MNPT
Fits Pipe Size
9-1/2 in - 16-1/4 in
Fitting Size 1
4 in
Fitting Sizes
4 in
Inlet Service Size
1/2 in
Length
28 in
Material
Plastic, Rubber
Material Type
Nylon
Maximum Pressure
25 psi
Size
28 in
Tool Type
Plug

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday