Vanderlans & Sons

Smart Box JR™ 8 in.

Part #L45608  |  Manufacturer Part #456-08

Diameter:

8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Complete kit
  • Storage case included
  • These kits can be used for simple flow blocking or for vacuum testing of a manhole
  • Each kit includes 2 blocking plugs and two 30’ inflation/retrieval lines with gauges assembled in a heavy-duty hard plastic case

Specifications

Collection: Smart Box JR™

Diameter: 8 in

Fits Pipe Size: 8 in

Maximum Pressure: 60 psi