60W 8-Light Candelabra E-12 Incandescent Pendant in French Gold
Forever 60W 8-Light Candelabra E-12 Incandescent Pendant in French Gold
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Forever
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- French Gold
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 27 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Glam
- Material:
- Recycled Steel
- Number of Lights:
- 8
- Product Type:
- Pendant
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 19-1/2 in