25W 19-Light Candelabra E-12 Chandelier in Havana Gold
Matrix 25W 19-Light Candelabra E-12 Chandelier in Havana Gold
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Shade: Clear fluted glass rods
- Finish: Havana gold
- Material: Hand-crafted from recycled steel
- Dimensions: 30 in W x 79 in H
Specifications
- Collection:
- Matrix
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Havana Gold
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 79 in
- Installation Type:
- Ceiling Mount, Stem Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Luxe
- Material:
- Glass, Steel
- Number of Lights:
- 19
- Number of Tiers:
- 3
- Power Source:
- Hardwired
- Size:
- 30 in x 79 in
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 475 W
- Weight:
- 87 lb
- Width:
- 30 in