7 oz. Citrus Tingle Fragrance Aerosol Air Freshener Dispenser Refill

You last purchased this on
 
Vectair Systems

7 oz. Citrus Tingle Fragrance Aerosol Air Freshener Dispenser Refill

This product requires certification to purchase.
Brand image
You last purchased this on
 
Vectair Systems

7 oz. Citrus Tingle Fragrance Aerosol Air Freshener Dispenser Refill

  • Fast #
  • Part #V9000CITRUS
  • Item #7484132
  • Manufacturer Part #9000-CITRUS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Complex and long lasting
  • Suitable for use in most automatic aerosol dispensers, including the Vectair Airoma™ Automatic Odor Control System
  • These fragrances are modern and offer style and impact options to match all preferences
  • 9000 metered sprays per refill
  • Scent: Citrus Tingle
  • VOC compliant in all states
  • Two piece professional actuator ensures optimum fragrance dispersal
  • Requires Certification

Specifications

Brand Model Compatibility:
Airoma™ 9000 Dispenser
Green Seal Certified:
No
Product Type:
Citrus Tingle
Size:
7 oz
Weight:
3 lb