KUBOS 4 IN. DECK PLATE
Vector KUBOS 4 IN. DECK PLATE
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy to install, strong mounting hardware included
- Same commercial-grade found in the finest hotels
- Matte Black finish creates a rich, refined look in the bath
- Also available in Chrome
- Coordinates with a full collection of Vector faucets and accessories
- Durable metal construction
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- CSA Certified:
- No
- Collection:
- Vector
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Drain Included:
- No
- Handle Included:
- No
- Height:
- 2-19/100 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 2-71/100 in
- Material:
- Brass, Plastic, Zinc
- NSF Certified:
- No
- Number of Holes:
- 4 Hole
- Origin:
- Global
- Pause Control:
- No
- Product Type:
- Towel Holder
- Scald Guard:
- No
- Style:
- Modern
- Trim Only:
- No
- Type:
- S100377
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.02 lb
- Width:
- 20-19/100 in