Vector NEO DOUBLE ROBE HOOK

Part #SSA2707  |  Manufacturer Part #SA-2707

Type:

SSA1008MB
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Towel bar comes in two sizes, 18 in. and 24 in.
  • For use with Speakman Pressure Balancing or Thermostatic Diverter Valves in three connection types
  • Same commercial-grade found in the finest hotels
  • Coordinates with a full collection of Vector faucets and accessories

Specifications

ANSI Specifications: No

ASME Specifications: No

CSA Certified: No

Collection: Vector

Color Finish: Polished Chrome

Color Finish Category: Chromes

Drain Included: No

Handle Included: No

Height: 2-19/100 in

Hose Included: No

IAPMO Listed: No

Length: 2-71/100 in

Material: Brass, Plastic, Zinc

NSF Certified: No

NSF Specifications: No

Origin: Global

Pause Control: No

Product Type: Towel Holder

Scald Guard: No

Trim Only: No

Type: SSA1008MB

Vandal Resistant: No

WaterSense Labeled: No

Weight: 1.26