1.6 Gallon Electric ULV Cold Fogger

Part #VC150PLUS  |  Item #8940175  |  Manufacturer Part #C150PLUS

Type:

VC150PLUS
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Tank Capacity 6 Litres ( 1.58 Gallons)
  • Power 220V / 110V
  • Flow Rate 60 Liters Per Hour ( 15.85 Gallons Per Hour)
  • Droplet Size 5 – 50 microns
  • A new specially designed air intake on the front of the machine now reduces the fogger’s core temperature by 20°, enhancing its performance under long working conditions.
  • The overall air pressure of the machine has also been enhanced, allowing a spray distance of up to 8 metres at an angle of up to 80°.
  • With a new larger 6 litre tank, 1250 Watt Samsung motor and a fully adjustable droplet size from 5-50 microns, the C150+ will provide years of durability and performance.
  • Perfect for applying most types of fungicides, disinfectants, biocides and insecticides

Specifications

Type: VC150PLUS