150ml Replacement Wick for 3040 Alcohol Burner 10 Pack for 3040 Alcohol Burner
150ml Replacement Wick for 3040 Alcohol Burner 10 Pack for 3040 Alcohol Burner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Brand Model Compatibility:
- 3040 Alcohol Burner
- CE Approved:
- No
- EPA Compliant:
- No
- Material:
- Glass, Metal
- NSF Certified:
- No
- Package Quantity:
- Pack of 10
- Product Type:
- Replacement Wick
- Size:
- 150 mL
- UL Listed:
- No