VEE GEE Scientific 20229 Series 1 L Beaker for Phipps & Bird Jar Testers

V202291000

Manufacturer Part #: 20229-1000

Size

1 L

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Easy pour spout, white permanent graduations and a large marking square
  • Made from sturdy borosilicate glass with a low coefficient of expansion and manufactured with uniform wall thickness which offers optimum balance between thermal shock resistance and mechanical strength
  • Meet ASTM E-960 Type I specifications for classification, design, capacity & dimensions, and markings

SPECIFICATIONS

Brand Model Compatibility
Phipps & Bird™ Jar Testers
CE Approved
No
Capacity
1 L
Collection
20229 Series
Height
5-91/100 in
Outside Diameter
4-1/4 in
Type
Beaker
UL Listed
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday