VEE GEE Scientific

20229 Series 150ml Beaker 12 Pack

Part #V20229150  |  Manufacturer Part #20229-150

Size:

150 mL
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Easy pour spout, white permanent graduations and a large marking square
  • Made from sturdy borosilicate glass with a low coefficient of expansion and manufactured with uniform wall thickness which offers optimum balance between thermal shock resistance and mechanical strength
  • Meet ASTM E-960 Type I specifications for classification, design, capacity & dimensions, and markings

Specifications

ASTM Specifications: ASTM E-960 Type I

CE Approved: No

Capacity: 150 mL

Collection: 20229 Series

EPA Compliant: No

Height: 3-27/50 in

Material: Borosilicate Glass

Package Quantity: Pack of 12

Size: 150 mL

Type: Beaker

UL Listed: No