250ml Beaker 12 Pack
20229 Series 250ml Beaker 12 Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made from sturdy borosilicate glass with a low coefficient of expansion and manufactured with uniform wall thickness which offers optimum balance between thermal shock resistance and mechanical strength
- Meet ASTM E-960 Type I specifications for classification, design, capacity & dimensions, and markings
- Easy pour spout, white permanent graduations and a large marking square
Specifications
- ASTM:
- ASTM E-960 Type I
- CE Approved:
- No
- Capacity:
- 250 mL
- Collection:
- 20229 Series
- EPA Compliant:
- No
- Height:
- 3-47/50 in
- Material:
- Borosilicate Glass
- NSF Certified:
- No
- Package Quantity:
- Pack of 12
- Product Type:
- Beaker
- Size:
- 250 mL
- UL Listed:
- No