400ml Beaker 12 Pack

You last purchased this on
 
VEE GEE Scientific

20229 Series 400ml Beaker 12 Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
VEE GEE Scientific

20229 Series 400ml Beaker 12 Pack

  • Fast #
  • Part #V20229400
  • Item #4927402
  • Manufacturer Part #20229-400
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Made from sturdy borosilicate glass with a low coefficient of expansion and manufactured with uniform wall thickness which offers optimum balance between thermal shock resistance and mechanical strength
  • Meet ASTM E-960 type I specifications for classification, design, capacity & dimensions, and markings
  • Easy pour spout, white permanent graduations and a large marking square
  • Requires Certification

Specifications

ASTM:
ASTM E-960 Type I
CE Approved:
No
Capacity:
400 mL
Collection:
20229 Series
Diameter - Outside:
3-1/16 in
EPA Compliant:
No
Height:
4-41/100 in
Material:
Borosilicate Glass
NSF Certified:
No
Package Quantity:
Pack of 12
Product Type:
Beaker
UL Listed:
No