VEE GEE Scientific

2040 Series 1ml Volumetric Wide-Tip Opening Pipet 12 Pack

Part #V2040119MM  |  Manufacturer Part #2040-1-1.9MM

Size:

1 mL
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Reusable glass pipets have wide-tip openings that facilitate rapid fill and drain of viscous liquids, slurries and suspensions
  • Ideal for water treatment facilities performing BOD and TSS testing
  • Meets ASTM E-969 Class B specifications and calibrated to deliver
  • Sharp, permanent amber markings and graduation lines
  • No draw tip

Documents

Specifications

ASTM Specifications: ASTM E-969 Class B

CE Approved: No

Capacity: 1 mL

Collection: 2040 Series

EPA Compliant: No

Material: Glass

Package Quantity: Pack of 12

Size: 1 mL

Type: Volumetric Wide-Tip Opening Pipet

UL Listed: No