2040A Series 1ml Volumetric Pipet 12 Pack

Part #V2040A1  |  Item #4926954  |  Manufacturer Part #2040A1

Call for Pricing EACH

Size:

1 mL

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Volumetric pipets are manufactured to meet ASTM E-969 Class A specifications
  • Calibrated “to deliver”
  • Color banding provides easy visual identification
  • Autoclavable and reusable
  • Permanent amber markings and color coding are enameled onto glass

Specifications

ASTM Specifications: ASTM E-969 Class A

CE Approved: No

Capacity: 1 mL

Collection: 2040A Series

Color Finish: Blue

EPA Compliant: No

Length: 13-29/50 in

Material: Glass

NSF Certified: No

Package Quantity: Pack of 12

Product Type: Volumetric Pipet

Size: 1 mL

UL Listed: No