VEE GEE Scientific

2040A Series 3ml Class A Volumetric Pipet in Black

Part #V2040A3  |  Manufacturer Part #2040A-3

Size:

3 mL
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Volumetric pipets are manufactured to meet ASTM E-969 Class A specifications
  • Calibrated “to deliver”
  • Color banding provides easy visual identification
  • Autoclavable and reusable
  • Permanent amber markings and color coding are enameled onto glass

Documents

Specifications

ASTM Specifications: ASTM E-969 Class A

CE Approved: No

Capacity: 3 mL

Collection: 2040A Series

Color Finish: Black

EPA Compliant: No

Length: 14-17/100 in

Material: Glass

Package Quantity: Pack of 12

Size: 3 mL

Type: Volumetric Pipet

UL Listed: No