2351 Series 2000ml Class B Graduated Cylinder

Part #V23512000  |  Item #5090932  |  Manufacturer Part #2351-2000

Call for Pricing EACH

Size:

2000 mL
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Graduated cylinders meet ASTM E 1272 Class B Style I specifications
  • Durable, white enamel markings
  • Hexagonal bases for added stability

Specifications

ASTM Specifications: ASTM E-1272 Class B, Style I

CE Approved: No

Capacity: 2000 mL

Collection: 2351 Series

EPA Compliant: No

Height: 18-41/50 in

Material: Glass

NSF Certified: No

Outside Diameter: 3-27/50 in

Product Type: Class B Graduated Cylinder

Size: 2000 mL

UL Listed: No