2351 Series 25ml Class B Graduated Cylinder 4 Pack

Part #V235125  |  Item #5091340  |  Manufacturer Part #2351-25

Call for Pricing EACH

Size:

25 mL
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Graduated cylinders meet ASTM E 1272 Class B Style I specifications
  • Durable, white enamel markings
  • Hexagonal bases for added stability
  • Include a protective hexagonal bumper guard

Specifications

ASTM Specifications: ASTM E-1272 Class B, Style I

CE Approved: No

Capacity: 25 mL

Collection: 2351 Series

EPA Compliant: No

Height: 8-27/100 in

Material: Glass

Outside Diameter: 67/100 in

Package Quantity: Pack of 4

Product Type: Class B Graduated Cylinder

Size: 25 mL

UL Listed: No