100ml Graduated Cylinder with Plastic Base
2355 Series 100ml Graduated Cylinder with Plastic Base
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Made of two parts: a strong, accurate glass graduate and a detachable, sturdy plastic hexagonal base
- Include a protective hexagonal bumper guard
- Graduated cylinders meet ASTM E 1272 Class B Style I specifications
Specifications
- ASTM:
- ASTM E-1272 Class B, Style I
- CE Approved:
- No
- Capacity:
- 100 mL
- Collection:
- 2355 Series
- Diameter - Outside:
- 1-9/50 in
- EPA Compliant:
- No
- Height:
- 9-13/100 in
- Material:
- Glass
- NSF Certified:
- No
- Product Type:
- Graduated Cylinder
- Size:
- 100 mL
- UL Listed:
- No