10ml Class B Graduated Cylinder
2355 Series 10ml Class B Graduated Cylinder
Frequently Purchased Together
Product Details
- Made of two parts: a strong, accurate glass graduate and a detachable, sturdy plastic hexagonal base
- Include a protective hexagonal bumper guard
- Graduated cylinders meet ASTM E 1272 Class B Style I specifications
Specifications
- ASTM:
- ASTM E-1272 Class B, Style I
- CE Approved:
- No
- Capacity:
- 10 mL
- Collection:
- 2355 Series
- Diameter - Outside:
- 1/2 in
- EPA Compliant:
- No
- Height:
- 6-97/100 in
- Material:
- Borosilicate Glass, Plastic
- Material Type:
- Polyethylene
- Product Type:
- Graduated Cylinder
- UL Listed:
- No