25ml Class B Graduated Cylinder
2355 Series 25ml Class B Graduated Cylinder
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Made of two parts: A strong, accurate glass graduate and a detachable, sturdy plastic hexagonal base
- Include a protective hexagonal bumper guard
- Graduated cylinders meet ASTM E 1272 class B style I specifications
- Contains durable white enamel graduation markings
- Calibration temperature: 68°F (20°C)
- Graduated "to contain"
- Double metric scale
Specifications
- ASTM:
- ASTM E-1272 Class B, Style I
- CE Approved:
- No
- Capacity:
- 25 mL
- Collection:
- 2355 Series
- Diameter - Outside:
- 1-1/5 in
- EPA Compliant:
- No
- Height:
- 8-27/100 in
- Material:
- Borosilicate Glass, Plastic
- Material Type:
- Polyethylene
- Product Type:
- Graduated Cylinder
- UL Listed:
- No