VEE GEE Scientific
3050 Series 8 x 8 in. Support Jack Plate 2 Pack for 3050 Support Jack
Part #V3050200 | Item #5122441 | Manufacturer Part #3050-200
Call for Pricing
EACH
Length:
8 inProduct Details
- Attach to support jack to provide additional support for larger instruments
Documents
Specifications
Brand Model Compatibility: 3050 Support Jack
CE Approved: No
Collection: 3050 Series
EPA Compliant: No
Length: 8 in
Material: [Anodized Aluminum, Stainless Steel]
NSF Certified: No
Package Quantity: Pack of 2
Type: Support Jack Plate
UL Listed: No
Width: 8 in