21 x 18-3/16 in. 1 Hole 1-Bowl Pedestal Mount Vitreous China D-shaped Bathroom Sink in Thunder™ Grey

You last purchased this on
 
KOHLER

Veer™ 21 x 18-3/16 in. 1 Hole 1-Bowl Pedestal Mount Vitreous China D-shaped Bathroom Sink in Thunder™ Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Veer™ 21 x 18-3/16 in. 1 Hole 1-Bowl Pedestal Mount Vitreous China D-shaped Bathroom Sink in Thunder™ Grey

  • Fast #
  • Part #K5247-1-58
  • Item #4569528
  • Manufacturer Part #5247-1-58
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Thunder Grey Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Single faucet hole
  • Combines with the Kohler® K-5246 pedestal to create the Kohler® K-5265-1 pedestal sink
  • Ample side deck space for toiletries
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Veer™
Color Finish Category:
Greys
Color Finish Name:
Thunder™ Grey
Drain Location:
Center
Drain Opening:
1-3/4 in
GSA Approved:
No
IAPMO Listed -:
No
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
1 Hole
Pedestal Only:
No
Shape:
Oval
Sink Bowl Size:
13-3/4 in x 12-5/8 in x 4 in
Sink Installation Type:
Pedestal Sink
Sink Size Range:
21 in - 25 in
Sink Size, Overall:
21 in x 18-3/16 in
Vessel Only:
Yes
WaterSense Labeled:
No