3 in. Forged Steel Butt Weld Non-rising Valve Stem Globe Valve

You last purchased this on
 
Velan Valve

0074C 3 in. Forged Steel Butt Weld Non-rising Valve Stem Globe Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Velan Valve

0074C 3 in. Forged Steel Butt Weld Non-rising Valve Stem Globe Valve

  • Fast #
  • Part #VB0074C02TYM
  • Item #378641
  • Manufacturer Part #B10-0074C-02TY
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Non-rotating stem ensures low torque operation and prevents torsional damage of the packing
  • Seal-welded seat rings are leakproof, and Stellite 6 hardfaced for long service life
  • Low emission design guaranteed for maximum 50 ppm emissions (valves tested to bubble-tight to 12")
  • Butt Weld, 150 Class, Stop Globe, Vertical, Bolted Bonnet (Cast), WCB Body, Wedge/Disc Surface : 13Cr (410 or CA15), Seat Surface : Stellite 6, Stem: 13Cr (410)
  • Requires Certification

Documents


Specifications

Collection:
0074C
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connections:
Butt Weld
Material:
Forged Steel
Pressure Class:
150#
Valve Disc Material:
Stainless Steel
Valve Operator:
Wheel Handle
Valve Size:
3 in
Valve Stem:
Non-rising
Valve Type:
Globe Valve