0074C 4 in. Carbon Steel Flanged Outside Globe Valve

Part #VF0074C02TYP  |  Item #204990  |  Manufacturer Part #F12-0074C-02TY

$ 1,051.63 EACH
(Pricing is for 4 in)

Valve Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Low emission design guaranteed for maximum 50 ppm emissions
  • Non-rotating stem ensures low torque operation and prevents torsional damage of the packing
  • Seal-welded seat rings are leakproof, and Stellite 6 hardfaced for long service life

Documents

Specifications

ASME Specifications: ASME Class 150

Collection: 0074C

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Material: Carbon Steel

Pressure Class: 150#

Valve Body Style: Globe

Valve Bonnet Type: Bolted

Valve Disc Material: CR 13

Valve Operator: Wheel Handle

Valve Size: 4 in

Valve Stem: Outside

Valve Type: Globe Valve