0074C 5 in. Carbon Steel Flanged Outside Globe Valve

Part #VF0074C02TYS  |  Item #395422  |  Manufacturer Part #F130074C02TY

$ 1,819.79 EACH
(Pricing is for 5 in)

Valve Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Low emission design guaranteed for maximum 50 ppm emissions (valves tested to bubble-tight to 12")
  • Non-rotating stem ensures low torque operation and prevents torsional damage of the packing
  • Seal-welded seat rings are leakproof, and Stellite 6 hardfaced for long service life
  • Flanged B165, 150 Class, Stop Globe, Vertical, Bolted Bonnet (Cast), WCB Body, Wedge/Disc Surface : 13Cr (410 or CA15), Seat Surface : Stellite 6, Stem: 13Cr (410)

Documents

Specifications

ASME Specifications: ASME Class 150

Collection: 0074C

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Material: Carbon Steel

Pressure Class: 150#

Valve Body Style: Globe

Valve Bonnet Type: Bolted

Valve Disc Material: CR 13

Valve Operator: Wheel Handle

Valve Size: 5 in

Valve Stem: Outside

Valve Type: Globe Valve