Velan Valve
0074C 6 in. Carbon Steel Flanged Outside Globe Valve
Part #VF0074C02TYU | Item #245084 | Manufacturer Part #F14-0074C-02TY
Valve Size
Product Details
- Low emission design guaranteed for maximum 50 ppm emissions
- Non-rotating stem ensures low torque operation and prevents torsional damage of the packing
- Seal-welded seat rings are leakproof, and satellite 6 hardfaced for long service life
- Includes three Stanley utility blades
Documents
Specifications
ASME Specifications: ASME Class 150
Collection: 0074C
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
Material: Carbon Steel
Pressure Class: 150#
Valve Body Style: Globe
Valve Bonnet Type: Bolted
Valve Disc Material: CR 13
Valve Operator: Wheel Handle
Valve Size: 6 in
Valve Stem: Outside
Valve Type: Globe Valve