Velan Valve 0074C Carbon Steel Flanged Outside Globe Valve

VF0074C02TY

Valve Size

Starting at $735.08
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Flanged B165, 150 Class, Stop Globe, Vertical, Bolted Bonnet (Cast), WCB Body, Wedge/Disc Surface : 13Cr (410 or CA15), Seat Surface : Stellite 6, Stem: 13Cr (410)
  • Low emission design guaranteed for maximum 50 ppm emissions (valves tested to bubble-tight to 12")
  • Non-rotating stem ensures low torque operation and prevents torsional damage of the packing
  • Seal-welded seat rings are leakproof, and Stellite 6 hardfaced for long service life

SPECIFICATIONS

ASME Specifications
ASME Class 150
Collection
0074C
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Material
Carbon Steel
Pressure Class
150#
Valve Body Style
Globe
Valve Bonnet Type
Bolted
Valve Disc Material
CR 13
Valve Operator
Wheel Handle
Valve Size
2 in
Valve Stem
Outside
Valve Type
Globe Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday