1-1/2 in. Forged Steel Conventional Port Flanged Gate Valve

Part #VF0054B02TYJ  |  Item #190013  |  Manufacturer Part #F070054B02TY

$ 175.75 EACH
(Pricing is for 1-1/2 in)

Valve Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Compact, but extremely sturdy design for high pressure/temperature service
  • Fully guided wedge ensures low friction and long service life
  • Pre-compressed packing for a high integrity seal
  • Repairable 2-piece stem drive for simplified maintenance

Documents

Specifications

ASME Specifications: ASME Class 150

ASTM Specifications: ASTM A-105

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

Material: Forged Steel

NSF Certified: No

Pressure Class: 150#

UL Listed: No

Valve Bonnet Type: Bolted

Valve Port Opening: Conventional Port

Valve Size: 1-1/2 in

Valve Type: Gate Valve