Velan Valve
1-1/2 in. Forged Steel Full Port Socket Weld Gate Valve
Part #VW2064B02TYJ | Item #273250 | Manufacturer Part #W072064B02TY
Valve Size
Product Details
Specifications
ASME Specifications: ASME Class 800
End Connection 1: Socket Weld
End Connection 2: Socket Weld
End Connections: Socket Weld
FM Approved: No
Material: Forged Steel
Maximum Pressure: 600 psi
NSF Certified: No
Pressure Class: 800#
UL Listed: No
Valve Body Style: Socket Weld
Valve Bonnet Type: Bolted
Valve Port Opening: Full Port
Valve Size: 1-1/2 in
Valve Type: Gate Valve