1-1/2in. 800# SW A105 T8 Globe Valve Reduced Port Bolted Cover Forged Steel

You last purchased this on
 
Velan Valve

2074B 1-1/2in. 800# SW A105 T8 Globe Valve Reduced Port Bolted Cover Forged Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Velan Valve

2074B 1-1/2in. 800# SW A105 T8 Globe Valve Reduced Port Bolted Cover Forged Steel

  • Fast #
  • Part #VW2074B02TYJ
  • Item #196991
  • Manufacturer Part #W072074B02TY
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Fully guided disc ensures low friction and long service life
  • Pre-compressed packing for a high integrity seal
  • Compact, but extremely sturdy design for high pressure/temperature service
  • Repairable 2-piece stem drive for simplified maintenance
  • Requires Certification

Documents


Specifications

API:
API 602, API 8
ASME:
ASME B16.34, ASME Class 800
ASTM:
ASTM A-105
Collection:
2074B
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Handle Length (in):
6 in
Handle Material:
Malleable Iron
Length:
5 in
Material:
Forged Steel, CoCr Alloy, Malleable Iron
Material Type:
A105, CR 13
Pressure Class:
800#
Valve Body Material:
Forged Steel
Valve Body Style:
Vertical
Valve Bonnet Type:
Bolted
Valve Disc Material:
CR 13
Valve Operator:
Hand Wheel
Valve Port Opening:
Standard Port
Valve Seat Material:
CoCr Alloy
Valve Size:
1-1/2 in
Valve Stem:
Outside
Valve Type:
Globe Valve