1-1/4 in. 800# Thrd A105 T8 Gate Valve Reduced Port Bolted Bonnet Forged Steel
1-1/4 in. 800# Thrd A105 T8 Gate Valve Reduced Port Bolted Bonnet Forged Steel
Frequently Purchased Together
Product Details
- Fully guided wedge ensures low friction and long service life
- Pre-compressed packing for a high integrity seal
- Compact, but extremely sturdy design for high pressure/temperature service
- Repairable 2-piece stem drive for simplified maintenance
Documents
Specifications
- API:
- API 602
- ASME:
- ASME Class 800, ASME B16.34
- ASTM:
- ASTM A-105
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Handle Material:
- Malleable Iron
- Length:
- 5 in
- Material:
- Forged Steel
- Material Type:
- A105
- Pressure Class:
- 800#
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- CR 13
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- CoCr Alloy
- Valve Size:
- 1-1/4 in
- Valve Stem:
- Outside
- Valve Type:
- Gate Valve
- Weight:
- 15 lb