1 in. 150# RF FLG A105 T8 Gate Valve Reduced Port Bolted Bonnet Forged Steel, API 602
1 in. 150# RF FLG A105 T8 Gate Valve Reduced Port Bolted Bonnet Forged Steel, API 602
Frequently Purchased Together
Product Details
- Fully guided wedge ensures low friction and long service life
- Precompressed packing for a high integrity seal guaranteed to maximum 50ppm
- Compact, but extremely sturdy design for high pressure/temperature service
- Flanged B165, 150 class, conventional port gate, vertical, bolted bonnet (Forged), A105 body, wedge/disc surface : 13Cr (410 or CA15), seat surface : stellite 6, stem: 13Cr (410)
- Repairable 2-piece stem drive for simplified maintenance
Documents
Specifications
- API:
- API 602
- ASME:
- ASME Class 150, ASME B16.34
- ASTM:
- ASTM A-105
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Material:
- Malleable Iron
- Material:
- Forged Steel
- Material Type:
- A105
- NSF Certified:
- No
- Pressure Class:
- 150#
- UL Listed:
- No
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- CR 13
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- CoCr Alloy
- Valve Size:
- 1 in
- Valve Stem:
- Outside
- Valve Type:
- Gate Valve