1 in. Forged Steel Conventional Port Socket Weld Gate Valve

You last purchased this on
 
Velan Valve

1 in. Forged Steel Conventional Port Socket Weld Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Velan Valve

1 in. Forged Steel Conventional Port Socket Weld Gate Valve

  • Fast #
  • Part #VW3054B02TYG
  • Item #394829
  • Manufacturer Part #W05-3054B-02TY
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Stem material is 13% Cr
  • Splash-proof circuit control module
  • Outside screw and yoke
  • Bak-Chek® tee for hot/cold supply
  • User friendly variable time out settings
  • Filtered solenoid valve with serviceable "Y" strainer filter
  • Troubleshooting LED indicator lights
  • Sensor range adjustment screw
  • Vandal resistant spray head with pressure compensating flow control
  • 120 VAC/24 VAC transformer (specify plug-in or box mount)
  • Requires Certification

Documents


Specifications

API:
API 602
ASME:
ASME Class 1500, ASME B16.34
ASTM:
ASTM A-105
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Handle Material:
Malleable Iron
Length:
3-1/2 in
Material:
Forged Steel
Material Type:
A105
NSF Certified:
No
Pressure Class:
1500#
UL Listed:
No
Valve Bonnet Type:
Bolted
Valve Disc Material:
CR 13
Valve Operator:
Handwheel
Valve Port Opening:
Standard Port
Valve Seat Material:
CoCr Alloy
Valve Size:
1 in
Valve Stem:
Outside
Valve Type:
Gate Valve
Weight:
6.4 lb