0 items

Velan Valve 1 in. Forged Steel Socket Weld and Threaded Gate Valve

VC052054W02TYG

Valve Size

1 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

API Specifications
API 602
ASME Specifications
ASME B16.34
ASTM Specifications
ASTM A-105
End Connection 1
Socket Weld, Threaded
End Connection 2
Threaded;Socket Weld
FM Approved
No
Length
3-1/2 in
Material
Forged Steel
Maximum Pressure
1975 psi
Maximum Temperature
100
NSF Certified
No
Pressure Class
800#
UL Listed
No
Valve Body Style
Socket Weld
Valve Bonnet Type
Welded
Valve Operator
Wheel Handle
Valve Port Opening
Conventional Port
Valve Seat Material
CoCr Alloy
Valve Size
1 in
Valve Stem
Outside
Valve Type
Gate Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday