0 items

Velan Valve 1-Piece Threaded Stainless Steel Reduced Port Isolation Ball Valve

VSL0313SSGA

Valve Size

1 in
Starting at $40.29
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1 I.P.S. screwdriver Bak-Chek™ angle stop
  • Adjustable tailpiece
  • High copper, low zinc brass castings for dezincification resistance
  • Low consumption flush accuracy controlled by Para-Flo™ technology
  • Non-hold-open handle and no external volume adjustment to ensure water conservation
  • Spud coupling wall and spud flanges for 1 1/2" top spud
  • Stainless steel body RPTFE seats
  • Threaded, VOP-1000, Regular Port, One-Piece/Unibody, F316/CF8M Body, 316 Ball & Stem, Glass Reinforced PTFE Seat, Standard Service
  • Vacuum breaker flush connection
  • Vandal resistant stop cap

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
FM Approved
No
IAPMO Listed
No
Material
Stainless Steel
Material Type
304L
NSF Certified
No
Pressure Class
1000#
UL Listed
No
Valve Body Style
1 piece
Valve Port Opening
Reduced Port
Valve Seat Material
RTFE
Valve Size
1 in
Valve Type
Ball Valves

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday