Velan Valve
10 in. Carbon Steel Full Port Flanged Gate Valve
Part #VF0064C02TY10 | Item #189843 | Manufacturer Part #F16-0064C-02TY
$
2,241.56
EACH
(Pricing is for 10 in)
Valve Size
Product Details
- Low emission design guaranteed for maximum 50 ppm emissions
- Flexible wedge design assures valve tightness on both seats in varying pressure and temperature conditions
- Seal-welded seat rings are leakproof, and Stellite 6 hardfaced for long service life
Documents
Specifications
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
Material: Carbon Steel
Pressure Class: 150#
Valve Bonnet Type: Bolted
Valve Port Opening: Full Port
Valve Size: 10 in
Valve Type: Gate Valve