0 items

Velan Valve V3P-1000 Series 1000# Stainless Steel Full Port Ball Valve

VCK1813SSGA

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
V3P-1000 Series
End Connection 1
Socket Weld, Threaded
End Connection 2
Socket Weld, Threaded
End Connections
Socket Weld;Threaded
FM Approved
No
IAPMO Listed
No
Material
Stainless Steel
Material Type
CF8M
NSF Certified
No
Pressure Class
1000#
UL Listed
No
Valve Body Style
3 piece
Valve Operator
Locking Lever Handle
Valve Port Opening
Full Port
Valve Size
1/2 in
Valve Type
Ball Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday