Velan Valve 1114C 2 in. Cast Carbon Steel Flanged Swing Check Valve

VF1114C02TYK

Manufacturer Part #: F08-1114C-02TY

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Low emission design guaranteed for maximum 50 ppm emissions
  • Cage unit design with no penetration to the body prevents possibility of leakage with gasketed or packed hinge pin and possibility of pin ejection
  • Seal-welded seat rings are leakproof, and Stellite 6 hardfaced for long service life
  • All parts accessible from the top for easy servicing
  • Flanged B165, 300 class, swing check, vertical, bolted bonnet (Cast), WCB body, wedge/disc surface : 13Cr (410 or CA15), seat surface : stellite 6

SPECIFICATIONS

Collection
1114C
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
IAPMO Listed
No
Maximum Pressure
300 psi
NSF Certified
No
UL Listed
No
Valve Bonnet Type
Bolted
Valve Disc Material
CR 13
Valve Seat Material
CoCr Alloy
Valve Type
Swing Check Valve

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday