1/2 in. Forged Steel Conventional Port NPT Gate Valve

You last purchased this on
 
Velan Valve

1/2 in. Forged Steel Conventional Port NPT Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Velan Valve

1/2 in. Forged Steel Conventional Port NPT Gate Valve

  • Fast #
  • Part #VS2054W02TYD
  • Item #246037
  • Manufacturer Part #S032054W02TY
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Fully guided wedge ensures low friction and long service life
  • Pre-compressed packing for a high integrity seal
  • Compact, but extremely sturdy design for high pressure/temperature service
  • Repairable 2-piece stem drive for simplified maintenance
  • Requires Certification

Documents


Specifications

API:
API 602
ASME:
ASME Class 800, ASME B16.34
ASTM:
ASTM A-105
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Handle Material:
Malleable Iron
Length:
2-22/25 in
Material:
Forged Steel
Material Type:
A105
NSF Certified:
No
Pressure - Maximum:
600 psi
Pressure Class:
800#
UL Listed:
No
Valve Bonnet Type:
Welded
Valve Disc Material:
CR 13
Valve Operator:
Handwheel
Valve Port Opening:
Standard Port
Valve Seat Material:
CoCr Alloy
Valve Size:
1/2 in
Valve Stem:
Outside
Valve Type:
Gate Valve
Weight:
2.5 lb