Velan Valve
1/2 in. Forged Steel NPT Rising Valve Stem Globe Valve
Part #VS2074B02TYD | Item #196962 | Manufacturer Part #S032074B02TY
$
46.92
EACH
(Pricing is for 1/2 in)
Valve Size
Product Details
- Compact, but extremely sturdy design for high pressure/temperature service
- Fully guided disc ensures low friction and long service life
- Pre-compressed packing for a high integrity seal
- Repairable 2-piece stem drive for simplified maintenance
Documents
Specifications
ASTM Specifications: ASTM A-105
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
Material: Forged Steel
Pressure Class: 800#
Valve Bonnet Type: Bolted
Valve Disc Material: CR 13
Valve Operator: Wheel Handle
Valve Size: 1/2 in
Valve Stem: Rising
Valve Type: Globe Valve