14 in. 150# RF FLG WCB T8 Gate Valve Carbon Steel Body, Trim 8, Bolted Bonnet F-0064C-02TY
Figure 0064C 14 in. 150# RF FLG WCB T8 Gate Valve Carbon Steel Body, Trim 8, Bolted Bonnet F-0064C-02TY
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Flexible wedge design assures valve tightness on both seats in varying pressure and temperature conditions
- Seal-welded seat rings are leakproof, and satellite 6 hardfaced for long service life
- Low emission design guaranteed for maximum 50 ppm emissions
Documents
Specifications
- API:
- API 600
- ASME:
- ASME Class 150, ASME B16.34, ASME B16.10, ASME B16.5
- Collection:
- Figure 0064C
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Height:
- 61-1/2 in
- Length:
- 15 in
- Material:
- Carbon Steel, Stainless Steel
- Material Type:
- Stellite 6
- Maximum Temperature:
- 850
- Pressure Class:
- 150#
- Recommended Valve Application:
- Chemical, Petrochemical, Oil, Gas, Pulp and Paper
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- Vertical
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Stainless Steel
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Stellite 6
- Valve Size:
- 14 in
- Valve Stem:
- Outside
- Valve Type:
- Gate Valve