Velan Valve
1/4 in. Forged Steel Conventional Port NPT Gate Valve
Part #VS2054B02TYB | Item #196973 | Manufacturer Part #S012054B02TY
$
33.12
EACH
(Pricing is for 1/4 in)
Valve Size
Product Details
- Compact, but extremely sturdy design for high pressure/temperature service
- Fully guided wedge ensures low friction and long service life
- Pre-compressed packing for a high integrity seal
- Repairable 2-piece stem drive for simplified maintenance
Documents
Specifications
ASTM Specifications: ASTM A-105
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
Material: Forged Steel
Pressure Class: 800#
Valve Bonnet Type: Bolted
Valve Port Opening: Conventional Port
Valve Size: 1/4 in
Valve Type: Gate Valve