0 items

Velan Valve 150# Carbon Steel Butt Weld Outside Stem and Yoke Gate Valve

VB0064C02TY

Valve Size

Starting at $396.24
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Butt weld, 150 class, full port gate, vertical, bolted bonnet (Cast), WCB body, wedge/disc surface : 13Cr (410 or CA15), seat surface : stellite 6, stem: 13Cr (410)
  • Flexible wedge design assures valve tightness on both seats in varying pressure and temperature conditions
  • Low emission design guaranteed for maximum 50 ppm emissions (valves tested to bubble-tight to 12")
  • Seal-welded seat rings are leakproof, and Stellite 6 hardfaced for long service life

SPECIFICATIONS

ASME Specifications
ASME Class 150
End Connection 1
Butt Weld
End Connection 2
Butt Weld
FM Approved
No
Material
Carbon Steel
Maximum Pressure
150 psi
NSF Certified
No
Pressure Class
150#
Schedule Class
40
UL Listed
No
Valve Body Style
Swing Check
Valve Bonnet Type
Bolted
Valve Port Opening
Full Port
Valve Size
3 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday