0 items

Velan Valve 1690 psi Socket Weld Globe Valve

VW8076Z02TS

Valve Size

Starting at $417.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • All pressure containing parts within one body-bonnet forging - no joints to leak or welds to cut for servicing
  • Designed for quick and easy maintenance - one step removal of all working parts including packing
  • Non-rotating stem allows a non-spinning disc, ensures low torque and prevents torsional damage of the packing
  • Socket weld, 1690 class, stop globe, inclined, bonnetless (non rotating stem), A105 body, wedge/disc surface : stellite 6, seat surface : stellite 6, stem: 13Cr (410)
  • Solid stellite disc, seat ring and backseat, for long service life even in severe services

SPECIFICATIONS

ASME Specifications
ASME Class 1690
End Connection 1
Socket Weld
End Connection 2
Socket Weld
Material
Forged Steel
Maximum Pressure
1690 psi
Pressure Class
1690#
Valve Body Style
Globe
Valve Bonnet Type
Welded
Valve Size
1 in
Valve Type
Globe Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday