0 items

Velan Valve 1690# Socket Weld Wye Globe Valve

VW8076Z06TS

Valve Size

Starting at $360.1
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Designed for quick and easy maintenance - one step removal of all working parts including packing
  • Non-rotating stem allows a non-spinning disc, ensures low torque and prevents torsional damage of the packing
  • Solid satellite disc, seat ring and backseat, for long service life even in severe services
  • Stop globe, inclined

SPECIFICATIONS

ASME Specifications
ASME Class 1690
End Connection 1
Socket Weld
End Connection 2
Socket Weld
Pressure Class
1690#
Valve Body Style
Globe
Valve Bonnet Type
Welded
Valve Size
1 in
Valve Type
Globe Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday