2-1/2 in. 300# RF FLG WCB T8 Gate Valve Carbon Steel Body, Trim 8, Bolted Bonnet F-1064C-02TY
Figure 1064C 2-1/2 in. 300# RF FLG WCB T8 Gate Valve Carbon Steel Body, Trim 8, Bolted Bonnet F-1064C-02TY
Frequently Purchased Together
Product Details
- Flexible wedge design assures valve tightness on both seats in varying pressure and temperature conditions
- Seal-welded seat rings are leakproof, and Satellite 6 hard-faced for long service life
- Low emission design guaranteed for maximum 50 ppm emissions (valves tested to bubble-tight to 12")
- Non-rotating stemwith precision Acme threads and burnished finish
- Wedge is ground and lapped to a mirror finish and tightly guided to prevent dragging and seat damage
- A CoCr alloy hard-faced CF8M wedge is also available
- Flexible wedgewith low center stem-wedge contact, in solid CA15 (13Cr) or hard-faced with 13Cr, SS 316, Monel or CoCr alloy
- Flanged B165, 300 class, full port gate, vertical, bolted bonnet (Cast), WCB body, wedge/disc surface: CF8M or 316, seat surface: satellite 6, stem: 316
- Body and bonnet jointaccurately machined
- Double Acme for faster operation
Documents
Specifications
- API:
- API 600
- ASME:
- ASME Class 300, ASME B16.34, ASME B16.10, ASME B16.5, ASME B16.25
- Collection:
- Figure 1064C
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Height:
- 16-47/50 in
- Length:
- 9-1/2 in
- Material:
- Carbon Steel, Cast Carbon Steel, Stainless Steel
- Material Type:
- CR 13, Stellite
- NSF Certified:
- No
- Pressure Class:
- 300#
- UL Listed:
- No
- Valve Body Material:
- Cast Carbon Steel
- Valve Body Style:
- Vertical
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- CR 13
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Stellite
- Valve Size:
- 2-1/2 in
- Valve Stem:
- Outside
- Valve Type:
- Gate Valve
- Weight:
- 76 lb