0 items

Velan Valve 2 in. 600 psi 2-Piece Flanged Carbon Steel Full Port Ball Valve

VF21431PRCAK

Valve Size:

2 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 1 (2C40) 40W bulb included
  • H: 17 1/2" Dia: 52"
  • Stem material is SS 630

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Flanged
Material
Carbon Steel
Maximum Pressure
600 psi
Pressure Class
600#
Valve Body Style
2 piece
Valve Disc Material
Stainless Steel
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RTFE
Valve Size
2 in
Valve Type
Ball Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday